The store will not work correctly when cookies are disabled.
TBM54CT-LI
Blackburn, a T & B Brand Electric Power Tools, TBM54CT-LI Series
MFG Item Number
TBM54CT-LI
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electric Power Tools, TBM54CT-LI Series
BATTERY CUTTING/STRIPPING TOOL
TBM54CT-LI Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TBM54CT-LI |
Item Number |
TBM54CT-LI |
Manufacturer |
Blackburn, a T & B Brand |
Product Series |
TBM54CT-LI |
Family Series |
Blackburn, a T & B Brand Electric Power Tools, TBM54CT-LI Series |
Cutting Capacity |
Aluminum 1,500 kcmil, Copper 1,000 kcmil |
Power Source |
14.4 V 3 Ah Li-Ion |
LED Work Light |
No |
Charger Voltage |
120 VAC, 240 VAC |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved