TC213SC
Steel City, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TC213SC

Steel City, a T & B Brand Fittings
In stock
Item Number
TC213SC
MFG Item Number
TC 213 SC
TC213SC is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
TC213SC
SG TC213SC 1in. CONN,COMP.,EMT,DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TC 213 SC
Item Number TC213SC
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Concrete Tight
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved