TY526M
Thomas & Betts Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY526M

Thomas & Betts Cable Ties, Standard Series
In stock
Item Number
TY526M
MFG Item Number
TY526M
Series
This item cannot be canceled or returned
TY526M is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
TY526M
CABLE TIE, 11.10in. L

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Width (in) 0.14 "
Ships Factory Direct No
Manufacturer Part Number TY526M
Item Number TY526M
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Length (In) 11.1 "
Nominal Length 11 "
Tensile Strength (lb) 30 lbs
Max Bundle Diam. (in) 3 "
Material Nylon
Color Natural
Net Weight 0.003 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved