TY526MX
Thomas & Betts Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY526MX

Thomas & Betts Cable Ties, Standard Series
In stock
Item Number
TY526MX
MFG Item Number
TY526MX
Series
TY526MX is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
TY526MX
CABLE TIE 30LB 11in. UV BL

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Width (in) 0.14 "
Ships Factory Direct No
Manufacturer Part Number TY526MX
Item Number TY526MX
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Length (In) 11.1 "
Nominal Length 11 "
Tensile Strength (lb) 30 lbs
Max Bundle Diam. (in) 3 "
Material Nylon
Color Black
Net Weight 0.003 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved