TY527MX
Thomas & Betts Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY527MX

Thomas & Betts Cable Ties, Standard Series
In stock
Item Number
TY527MX
MFG Item Number
TY527MX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
TY527MX
Cable Tie, Locking

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Width (in) 0.27 "
Manufacturer Part Number TY527MX
Item Number TY527MX
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Length (In) 13.4 "
Nominal Length 13 "
Tensile Strength (lb) 120 lbs
Max Bundle Diam. (in) 3.5 "
Material Nylon
Color Black
Net Weight 0.01 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved