15-240
Time Mark Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15-240

Time Mark Protection Relays
In stock
Item Number
15-240
MFG Item Number
98090601
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
15-240
Relay, Reverse Phase Correction

Series Information

Specifications

Specifications
Manufacturer Part Number 98090601
Item Number 15-240
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Number of Phases 3
Voltage Supported 240 V
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect No
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Restart Delay (Sec) 0.05 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Surface
Net Weight 0.9938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved