16-1-L-S
Time Mark Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16-1-L-S

Time Mark Protection Relays
In stock
Item Number
16-1-L-S
MFG Item Number
98078902
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
16-1-L-S
Over/Under Voltage Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98078902
Item Number 16-1-L-S
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Number of Phases 1
Voltage Supported 12-30 V
Current Supported 40 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 0-300 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting DIN Rail, Surface
Output Relay SPDT
Net Weight 0.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved