19-120-400
Time Mark Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19-120-400

Time Mark Protection Relays
In stock
Item Number
19-120-400
MFG Item Number
98090305
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
19-120-400
3 Phase Monitor Adjustable,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98090305
Item Number 19-120-400
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Number of Phases 3
Voltage Supported 85-120 V
Line Voltage 120 V
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-300 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Socket
Output Relay SPDT
Approvals UL
Net Weight 0.2813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved