21LM
Time Mark Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21LM

Time Mark Protection Relays
In stock
Item Number
21LM
MFG Item Number
98089606
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
21LM
3 Phase Monitor 95-120V/Adjustable,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98089606
Item Number 21LM
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Number of Phases 3
Voltage Supported 95-120 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset Yes
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Socket
Output Relay SPDT
Approvals UL
Net Weight 0.5938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved