295LF-120-240-W
Tomar Electronics Visual Signaling Devices, Microlert Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

295LF-120-240-W

Tomar Electronics Visual Signaling Devices, Microlert Series
In stock
Item Number
295LF-120-240-W
MFG Item Number
295LF-120-240-W
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Microlert Series
Item #
295LF-120-240-W
White, Flashing 120-240 VAC 1/2 IN

Microlert Series Information

Tomar introduces a totally new LED warning light. The MicroLert offers unique features not before seen in industrial signaling devices. It is the first such light designed from the ground up to take full advantage of LED lighting technology.

The MicroLert features an integral inverted cone design to provide full 360 degree coverage. The MicroLert lens is engineered for maximum light output and color clarity, and allows more of the LED light to be projected out than do conventional Fresnel lenses. The tough Lexan lens is spun welded to the base to completely seal out moisture.

The MicroLert is UL listed and manufactured to NEMA 4X specifications. It is available in five LED colors (amber, blue, green, red, and white); and in steady‑burn or flashing models. The MicroLert will operate over a wide AC and DC input voltage ranges. The DC version is designed to operate from 10‑100 VDC and the AC version from 85‑265 VAC.

  • High power LED
  • NEMA 4X
  • UL Listed
  • Wide AC and DC input voltage
  • Lexan lens
  • Steady‑on or Flashing
  • Surface, Pipe, or Thread mounts
  • Sealed construction ‑ NEMA 6P capable
  • 5 LED colors ‑ Amber, Blue, Green, Red, and White
  • Top Blackout Cap

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 295LF-120-240-W
Item Number 295LF-120-240-W
Manufacturer Tomar Electronics
Product Series Microlert
Family Series Tomar Electronics Visual Signaling Devices, Microlert Series
Mode of Operation Flashing
Operating Voltage 85-265 VAC
Nominal Voltage 120 VAC, 240 VAC
Color White
Lamp Type LED
Flash Rate/Minute 75
Mounting Thread
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Operating Temperature -40-185 °F
NEMA Rating NEMA 4X
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved