480S-120-A
Tomar Electronics Visual Signaling Devices, Microstrobe Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

480S-120-A

Tomar Electronics Visual Signaling Devices, Microstrobe Series
In stock
Item Number
480S-120-A
MFG Item Number
480S-120-A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Microstrobe Series
Item #
480S-120-A
Amber, 120VAC Cord & Plug Surface

Microstrobe Series Information

The Microstrobe family is a low profile, single flash, low cost strobe light which features a plug‑in replaceable lamp and Lexan lens. The high efficiency, solid state, power supply is fully potted in polyurethane for the ultimate in protection from moisture, vibration and exposure to high voltage. All units are polarity protected and have built‑in filters to protect against radio interference and spike voltages.

  • Built‑in RFI filters
  • Lens has hermetic o‑ring seal
  • Solid state power supply
  • Available in 6 lens colors ‑ Amber, Blue, Clear, Green, Purple, and Red
  • UL listed
  • NEMA 4X

Specifications

Specifications
Manufacturer Part Number 480S-120-A
Item Number 480S-120-A
Manufacturer Tomar Electronics
Product Series Microstrobe
Family Series Tomar Electronics Visual Signaling Devices, Microstrobe Series
Mode of Operation Flashing
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 60-80
Mounting Surface
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 50
Estimated Lamp Life 10,000 Hrs
Operating Temperature -40-149 °F
NEMA Rating NEMA 4X
Approvals UL
RoHS No
Net Weight 0.75 lbs
Gross Weight 0.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved