2013-NIST
Triplett Railroad Testers, 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2013-NIST

Triplett Railroad Testers, 2000 Series
In stock
Item Number
2013-NIST
MFG Item Number
2013-NIST
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Railroad Testers, 2000 Series
Item #
2013-NIST
2013 RR Tester Kit with Certificate

2000 Series Information

  • Auto‑Polarity on All DC Functions with Red NEG Indicator
  • Ohmmeter Voltage Mode Detects AC or DC Foreign Voltages
  • Multi‑Turn Ohmmeter Adjust for More Accurate Setting of Ohmmeter Zero
  • Power Saving Sleep Feature Prevents Draining of the Batteries if Accidentally Left On
  • Dry Contact Requires No Adjustment to Measure Relay Contact On Time. Measure Rate Directly without Counting Power Swings. Can Detect and Hold 2 msec Momentary Closures

The 2000 Series Railroad Testers from Triplett Test Equipment and Tools are specialized Test Sets designed to perform standard maintenance tasks (using Volts, Ohms, and Amps measurements) as well as specialized tasks requiring measurements on railroad coding equipment.

The 2000 Series is compatible with older test technologies, yet is easier to use, and offers test features not found on earlier test sets. Fewer jacks, more ranges, and a logical front panel layout all contribute to the 2000 Series' ease of use. A precision multi‑turn Ohms Adjust Control facilitates accurate resistance measurements. Also, the measurement of relay contact On Time has been simplified and expanded requiring no adjustments.

Code Parameter measurements have been made simpler and more accurate. No longer is it necessary to count pointer swings to measure.

On Time can be measured on live signals as well as relay contacts. Peak Levels can be determined quickly and automatically. Adjustments to the code equipment peak level can be made without constantly readjusting the Test Set.

Some models offer Cab filters, allowing measurement of the individual Cab Signal carrier frequencies, whether coded or un‑coded.

  • Selectable DC Amps Polarity (Auto, Positive, Negative). Will Measure Pulse Code Transmit and Receive Currents Independently


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2013-NIST
Item Number 2013-NIST
Manufacturer Triplett
Product Series 2000
Family Series Triplett Railroad Testers, 2000 Series
AC Voltage Range 1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
AC Current Range 1.5 A, 6 A, 30 A
DC Current Ranges 1.5 A, 6 A, 30 A
Resistance Ranges 5 Ohms, 500 Ohms
AC Voltage Accuracy 3 %
DC Voltage Accuracy 1.5 %
AC Current Accuracy 3 %
DC Current Accuracy 1.5 %
Resistance Accuracy 2 %
Cab Filter 60 Hz, 100 Hz
Code Function - On Time 3-100 %
Code Function - Rate 30-500 CPM
Backlight No
Approvals NIST
Net Weight 4.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved