3018
Triplett Multimeters, 310 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3018

Triplett Multimeters, 310 Series
In stock
Item Number
3018
MFG Item Number
3018
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 310 Series
Item #
3018
Model 310 Hand-sized VOM

310 Series Information

  • 18 Ranges and Functions
  • AC/DC Voltage to 1200V
  • DC Current to 0.6A
  • Resistance to 20MOhms
  • Drop Resistant, High‑Impact Case
  • Diode Overload Protected Meter
  • Fused Resistance Ranges
  • Single Enclosed Range Switch

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3018
Item Number 3018
Manufacturer Triplett
Product Series 310
Family Series Triplett Multimeters, 310 Series
Max Voltage (AC) 1,200 VAC
Temperature Readings No
Max Voltage (DC) 1,200 VDC
Max Current (DC) 0.6 A
Max Resistance 20 MOhm
Accuracy % (VDC) 3 %
NIST Certified No
Accuracy % (VAC) 4 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 0.875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved