9007A-NIST
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9007A-NIST

Triplett Multimeters
In stock
Item Number
9007A-NIST
MFG Item Number
9007A-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
9007A-NIST
9007A Multimeter with Certificate

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9007A-NIST
Item Number 9007A-NIST
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS No
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 20 MOhm
Frequency 0.001-2 kHz
Thermal Imager No
Capacitance 0.000001-200 µF
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 0.5 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Comments w/ Test Leads, Alligator Clips, Type K Temperature Probe, 9V Battery
Net Weight 0.7938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved