9200-NIST
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9200-NIST

Triplett Multimeters
In stock
Item Number
9200-NIST
MFG Item Number
9200-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
9200-NIST
9200 AC Clamp Meter with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9200-NIST
Item Number 9200-NIST
Manufacturer Triplett
Family Series Triplett Multimeters
Temperature Readings No
True RMS No
Max Current (AC) 300 A
NIST Certified Yes
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
No. of Displayed Digits 4
Comments w/ Data Hold, Wrist Strap, CR2032 Battery, and Case
Net Weight 0.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved