9325-NIST
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9325-NIST

Triplett Multimeters
In stock
Item Number
9325-NIST
MFG Item Number
9325-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
9325-NIST
9325 AC/DC Clamp Meter with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9325-NIST
Item Number 9325-NIST
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 1,000 A
Max Current (DC) 1,000 A
Max Resistance 60 MOhm
Frequency 0.01-10 kHz
Capacitance 0.00001-4,000 µF
NIST Certified Yes
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
No. of Displayed Digits 4
Comments w/ Test Leads, Type K Temperature Probe, 9 Volt Battery, and Case
Net Weight 0.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved