IRT220
Triplett Thermometers, IRT220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRT220

Triplett Thermometers, IRT220 Series
In stock
Item Number
IRT220
MFG Item Number
IRT220
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, IRT220 Series
Item #
IRT220
IR Thermometer, 12:1 Ratio, -4 To

IRT220 Series Information


  • Built‑in Laser Identifies the Measurement Area
  • Backlit LCD Display with Selectable Degrees Fahrenheit or Degrees Celsius Readout
  • 0.95 Fixed Emissivity
  • Min/Max to Monitor Lowest and Highest Measurement Readings
  • Automatic Data Hold
  • Auto Power Off After 10 Seconds
  • Complete with 9V Battery

  • Measure the surface temperature of objects that are too hot to touch or hard to reach
  • Measure moving objects

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRT220
Item Number IRT220
Manufacturer Triplett
Product Series IRT220
Family Series Triplett Thermometers, IRT220 Series
Display LCD
IR Temp -4-932 °F
Accuracy 2 %
Field of View 12:1
Laser Pointer Yes
Backlight Yes
Emissivity Fixed .95
Response Time 0.5 s
Comments w/ 9 V battery, Auto-Off after 10 sec, ° F or ° C selectable
Net Weight 0.265 lbs
Gross Weight 0.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved