LVPRO30
Triplett Cable Testers, Low Voltage Pro Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LVPRO30

Triplett Cable Testers, Low Voltage Pro Series
In stock
Item Number
LVPRO30
MFG Item Number
LVPRO30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Testers, Low Voltage Pro Series
Item #
LVPRO30
Multi-Cable Tester: RJ11,RJ45,COAX,

Low Voltage Pro Series Information

  • Performs Detailed Wire Map
  • Measures Cable Length and Distance to Open or Short
  • Tests Coax and RJ11 Cables for Faults
  • Backlit Display
  • Detachable Remote

The LVPRO is the tool that does it all! This industry leading cable tester is all you need to run a variety of cable testing procedures such as Cable Map, Ethernet Switch Port Blink, Speaker Pop, Cable Length, PoE Volts, Battery Test and 10/100/1000 Indication, plus it gives you the ability to print test results. The LVPRO allows you to be the PRO in any cable testing situation!

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LVPRO30
Item Number LVPRO30
Manufacturer Triplett
Product Series Low Voltage Pro
Family Series Triplett Cable Testers, Low Voltage Pro Series
PoE Voltage Detection Yes
Speaker Locator Yes
Port Cable Detection Yes
Tone Cable Detection Yes
Loaded Battery Test Yes
Remote Controllable No
Alert LEDs Yes
Cable Length Tester Yes
10/100/1000 Detection Yes
Video Signal Measurement Yes
Phone Line Detection Yes
Power Supply (4) AA Alkaline Batteries
Operating Battery Life 24-30 Hrs
Standby Battery Life 1 Year
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved