MG430-NIST
Triplett Resistance Meters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MG430-NIST

Triplett Resistance Meters
In stock
Item Number
MG430-NIST
MFG Item Number
MG430-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, Series
Item #
MG430-NIST
MG430 Insulation Tester with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MG430-NIST
Item Number MG430-NIST
Manufacturer Triplett
Family Series Triplett Resistance Meters
Resistance Max 2,000 MegOhm
Voltage Max 1,000 V
AC Voltage Test Yes
Low Resistance Test Yes
Power Source 6 x AA
Display Dual LCD
Data Hold Yes
Approvals CE, NIST
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved