MM200
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MM200

Triplett Multimeters
In stock
Item Number
MM200
MFG Item Number
MM200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
MM200
Compact Multimeter with EBTN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MM200
Item Number MM200
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS No
Max Resistance 20 MOhm
Thermal Imager No
Accuracy % (VDC) 0.5 %
NIST Certified No
Accuracy % (VAC) 0.5 %
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Comments w/ Test Leads, Temperature Probe, (2) AAA Batteries
Net Weight 0.2875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved