RHT22
Triplett Moisture Meter
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHT22

Triplett Moisture Meter
In stock
Item Number
RHT22
MFG Item Number
RHT22
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Moisture Meter, Series
Item #
RHT22
Temperature & Humidity Indicator

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RHT22
Item Number RHT22
Manufacturer Triplett
Family Series Triplett Moisture Meter
Audible Alert No
Rechargeable Battery No
Display Type LCD
Maximum Moisture Reading 99 %
Laser Pointer No
Approvals CE
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved