TA150
Triplett Handheld Tachometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TA150

Triplett Handheld Tachometers
In stock
Item Number
TA150
MFG Item Number
TA150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, Series
Item #
TA150
Laser Photo Tachometer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TA150
Item Number TA150
Manufacturer Triplett
Family Series Triplett Handheld Tachometers
Max RPM 99,999 RPM
Cal. Wheel No
Measuring Distance 19.7 '
NIST Certified No
Display 5 Digit LCD
Multiple Measuring Units Yes
Detection Laser, Contact
Memory Yes
Comments w/ (23in) Reflective Tape, 9V Battery, Case
Net Weight 0.3313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved