TA200
Triplett Handheld Tachometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TA200

Triplett Handheld Tachometers
In stock
Item Number
TA200
MFG Item Number
TA200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, Series
Item #
TA200
Contact and Laser Photo Tachometer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TA200
Item Number TA200
Manufacturer Triplett
Family Series Triplett Handheld Tachometers
Max RPM 200,000 RPM
Cal. Wheel Yes
Measuring Distance 8.2 '
NIST Certified No
Display 5 Digit LCD
Multiple Measuring Units No
Detection Laser, Contact
Memory Yes
Comments w/ (2) Contact Tips, (23in) Reflective Tape, 9V Battery, Case
Net Weight 0.35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved