602
Tripp-Lite Power Strips, Industrial/Commercial Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

602

Tripp-Lite Power Strips, Industrial/Commercial Series
In stock
Item Number
602
MFG Item Number
602
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Industrial/Commercial Series
Item #
602
Relocateable Power Taps, 5 outlets,

Industrial/Commercial Series Information

  • Up to 24 Outlets
  • Up to 15 ft Long Power Cord
  • Suppression Rating of up to 2,100 Joules
  • RoHS Compliant
Industrial/Commercial series surge protectors and power strips offer a convenient method of power distribution and surge suppression in workbench, wall mount or floor mount applications. Corded, multi‑outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features either all‑metal housing or plastic housing, circuit breaker and attractive blue/gray or gray color scheme.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 602
Item Number 602
Manufacturer Tripp-Lite
Product Series Industrial/Commercial
Family Series Tripp-Lite Power Strips, Industrial/Commercial Series
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Circuit Breaker 15 A
Number of Outlets 5
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Intended Application Industrial/Commercial
Material Metal
Cord Length 6 '
Power Switch No
Approvals CSA, cUL
RoHS Yes
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved