APSINT2424
Tripp-Lite Power Supplies, APS INT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APSINT2424

Tripp-Lite Power Supplies, APS INT Series
In stock
Item Number
APSINT2424
MFG Item Number
APS INT2424
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, APS INT Series
Item #
APSINT2424
UPS WORLDWIDE 230V 2400W 30A

APS INT Series Information

  • 2000 Watts Continuous, 3000 Watts OverPower, and 4000 Watts DoubleBoost Inverter Output
  • 3 Stage Selectable 15/60 amp wet/dry Cell Battery Charger
  • Auto Transfer Switching Option for Battery Backup/Ups Operation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APS INT2424
Item Number APSINT2424
Manufacturer Tripp-Lite
Product Series APS INT
Family Series Tripp-Lite Power Supplies, APS INT Series
Nominal Input Voltage 24 VDC
Input Voltage 24 VDC
Power (VA/Watts) 2,400
Nominal Output Voltage 240 VAC
Output Voltage 230 V
Output Protection Yes
Mounting Surface
RoHS Yes
Net Weight 38.2 lbs
Gross Weight 42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved