The store will not work correctly when cookies are disabled.
APSINT3636VR
Tripp-Lite Power Supplies, APS INT Series
MFG Item Number
APSINT3636VR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, APS INT Series
3600 CONTINUOUS WATTS 5400 OVERPWR,
APS INT Series Information
- 2000 Watts Continuous, 3000 Watts OverPower, and 4000 Watts DoubleBoost Inverter Output
- 3 Stage Selectable 15/60 amp wet/dry Cell Battery Charger
- Auto Transfer Switching Option for Battery Backup/Ups Operation
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
APSINT3636VR |
Item Number |
APSINT3636VR |
Manufacturer |
Tripp-Lite |
Product Series |
APS INT |
Family Series |
Tripp-Lite Power Supplies, APS INT Series |
Nominal Input Voltage |
24 VDC |
Input Voltage |
36 VDC |
Power (VA/Watts) |
3,600 |
Nominal Output Voltage |
240 VAC |
Output Voltage |
230 V |
Output Type |
Modified Sine Wave |
Output Protection |
Yes |
Mounting |
Surface |
Net Weight |
58 lbs |
Gross Weight |
63 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved