APSX1250
Tripp-Lite Power Supplies, APS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APSX1250

Tripp-Lite Power Supplies, APS Series
In stock
Item Number
APSX1250
MFG Item Number
APSX1250
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, APS Series
Item #
APSX1250
1250 continuous watts 1875

APS Series Information

  • 1250 Watts Continuous, 1875 Watts OverPower and 2500 Watts DoubleBoost Inverter Output
  • 3 Stage Selectable 7.5/30 Amp Wet/Dry Cell Battery Charger with 1/2 Cycle Transfer Time
  • Auto Transfer Switching Option for Battery Backup/UPS Operation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APSX1250
Item Number APSX1250
Manufacturer Tripp-Lite
Product Series APS
Family Series Tripp-Lite Power Supplies, APS Series
Nominal Input Voltage 12 VDC
Input Voltage 12 VDC
Power (VA/Watts) 1,250
Nominal Output Voltage 240 VAC
Output Voltage 230 V
Output Protection Yes
Mounting Surface
Net Weight 24 lbs
Gross Weight 26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved