AVRX550U
Tripp-Lite Power Supplies, AVR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVRX550U

Tripp-Lite Power Supplies, AVR Series
In stock
Item Number
AVRX550U
MFG Item Number
AVRX550U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, AVR Series
Item #
AVRX550U
550VA International UPS System Low

AVR Series Information

  • Built in NEMA 5‑15R Outputs
  • Topology ‑ Line Interactive
  • Hot‑Swappable Batteries
  • Wall Mountable

Tripp Lite's Ultra‑Compact Line Interactive UPS offers complete power protection for desktop PCs, network workstations and a wide variety of professional and consumer electronic devices. Uninterruptible Power Supply / UPS circuits switch to battery backup mode within milliseconds to keep connected equipment running without interruption or data loss during power failures. Automatic Voltage Regulation / AVR power conditioning maintains smooth, continuous operation of connected equipment during brownouts and overvoltages. Surge‑only outlets offer convenient protection for printers and other desktop accessories not requiring battery support.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AVRX550U
Item Number AVRX550U
Manufacturer Tripp-Lite
Product Series AVR
Family Series Tripp-Lite Power Supplies, AVR Series
Volt Amp Capacity (VA) 550 VA
Watt Capacity 300 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 6
Run Time (Half Load) 5.1 Min
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved