BC350
Tripp-Lite Power Supplies, BC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC350

Tripp-Lite Power Supplies, BC Series
In stock
Item Number
BC350
MFG Item Number
BC350
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, BC Series
Item #
BC350
350VA UPS System Compact Low

BC Series Information

  • Space Saving Right Angled Input Plug
  • Built in NEMA 5‑15R Outputs
  • Hot‑Swappable Batteries
  • Single Phase Input
  • Surge Protection
  • Wall Mountable

Tripp Lite's BC standby UPS Line offers power protection for PCs, workstations and other sensitive electronics in an attractive space saving, ultra‑compact housing. Prevents data loss and system downtime by providing battery‑supported AC output during brownouts and blackout conditions. Six widely spaced output receptacles accommodate large transformer plugs without blocking outlets. Three outlets with full battery support and surge suppression protect computers, monitors and other vital system components from loss of power; 3 additional surge suppression‑only outlets are ideal for printers and other accessories not requiring battery support


Specifications

Specifications
Manufacturer Part Number BC350
Item Number BC350
Manufacturer Tripp-Lite
Product Series BC
Family Series Tripp-Lite Power Supplies, BC Series
Volt Amp Capacity (VA) 350 VA
Watt Capacity 180 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Standby
Number of Outputs 6
Run Time (Half Load) 10 Min
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved