F005-006
Tripp-Lite Panel & Computer Interface Cables, FireWire Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005-006

Tripp-Lite Panel & Computer Interface Cables, FireWire Series
In stock
Item Number
F005-006
MFG Item Number
F005-006
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, FireWire Series
Item #
F005-006
IEEE 1394 FireWire Gold Cable,

FireWire Series Information

  • Gold Plated Connectors Provide Superior Conductivity
  • Supports Data Transmission of 100~400Mbps
Tripp Lite's new Firewire series is a perfect complement to your connectivity solutions. This 6 ft. IEEE‑1394 Firewire cable has 6‑pin male to 6‑pin male connectors. It supports data transmission rates of 100~400Mbps and is most used to connect a PC device to a PC device. Firewire cables have gold‑plated connectors and gold‑plated copper contacts for superior conductivity; premium double‑shielded cable with both a braid and a foil shield to virtually eliminate crosstalk and reduce EMI/RFI interference

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F005-006
Item Number F005-006
Manufacturer Tripp-Lite
Product Series FireWire
Family Series Tripp-Lite Panel & Computer Interface Cables, FireWire Series
Connector Type 6-pin
Connector Gender Male to Male
Length 6 '
Shielding Yes
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved