IS1800HG
Tripp-Lite Transformers, Isolator Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IS1800HG

Tripp-Lite Transformers, Isolator Series
In stock
Item Number
IS1800HG
MFG Item Number
IS1800HG
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Isolator Series
Item #
IS1800HG
1800 Watt FULL ISOLATION.

Isolator Series Information

  • 1800 Watts, 6 Outlets. 10ft Power Cord
  • Complete Line Isolation, Noise Filtering and Surge Suppression; Ideal for Sensitive Equipment
Isolator Series UL60601‑1 Listed Medical Grade Isolation Transformers offer line isolation, continuous noise filtering and enhanced common mode surge suppression. An internal low‑impedance isolation transformer component offers 100% isolation from the input AC line. Full UL60601‑1 medical‑grade listing with hospital‑grade plug and outlet receptacles makes Isolator medical‑grade transformers ideal for protection of sensitive electronic equipment in patient‑care areas. Faraday shield reduces the cumulative leakage current of the Isolator and connected equipment to levels less than 100 microamps.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IS1800HG
Item Number IS1800HG
Manufacturer Tripp-Lite
Product Series Isolator
Family Series Tripp-Lite Transformers, Isolator Series
Output (kVA) 1.8 kVA
Primary Volts AC 120 VAC
Secondary Volts AC 120 VAC
Approvals UL
Net Weight 54 lbs
Gross Weight 54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved