IS500HG
Tripp-Lite Transformers, IS-HG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IS500HG

Tripp-Lite Transformers, IS-HG Series
In stock
Item Number
IS500HG
MFG Item Number
IS500HG
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, IS-HG Series
Item #
IS500HG
500 Watt FULL ISOLATION.

IS-HG Series Information

  • Complete Line Isolation, Noise Filtering, and Surge Suppression
  • 1000 Watts, 4 Outlets, 10 ft Power Cord
  • Leakage Less than 100 Microamps
Isolator Series UL60601‑1 Listed Medical Grade Isolation Transformers offer line isolation, continuous noise filtering and enhanced common mode surge suppression. An internal low‑impedance isolation transformer component offers 100% isolation from the input AC line. Full UL60601‑1 medical‑grade listing with hospital‑grade plug and outlet receptacles makes Isolator medical‑grade transformers ideal for protection of medical electronic equipment in patient‑care areas.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IS500HG
Item Number IS500HG
Manufacturer Tripp-Lite
Product Series IS-HG
Family Series Tripp-Lite Transformers, IS-HG Series
Phase 1
Output (VA) 500 VA
Input VAC (Primary) 120 VAC
Output VAC (Secondary) 120 VAC
Connection Method Prewired
Number of Connections 4
Mounting Portable
Comments Medical Grade Isolation Transformer
Net Weight 22.2 lbs
Gross Weight 22.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved