The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ISOBAR6ULTRA
Tripp-Lite Power Strips, Premium Series
MFG Item Number
ISOBAR6 ULTRA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Strips, Premium Series
SURGE SUPPRESSOR, 6 OUTLETS, 6ft. CORD
Premium Series Information
Durable Metal Construction Suppression Rating of up to 5,700 Joules Up to 12 AC Outlets Up to 25 ft Long Power Cord Telephone/Modem, Coaxial and Ethernet Options America's leading companies have made the isobar premium surge suppressor their corporate standard for computer and electronics protection. Providing up to 5700 joules of surge‑stopping power, isobar is simply the most reliable surge suppressor you can buy. In addition, all models provide EMI/RFI line noise filtering to eliminate audio static and video snow.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ISOBAR6 ULTRA
Item Number
ISOBAR6ULTRA
Manufacturer
Tripp-Lite
Product Series
Premium
Family Series
Tripp-Lite Power Strips, Premium Series
Nominal Input Voltage
120 VAC
Type
Surge Protector
Frequency
50 Hz, 60 Hz
Output Watts
1,440 W
Circuit Breaker
12 A
Number of Outlets
6
Suppression Rating
3,330 J
Telephone Protection
No
Cable Protection
No
Network Protection
No
EMI/RFI Filtering
Yes
Intended Application
Computer Networks, Home/Office
Material
Metal
Cord Length
6 '
Power Switch
Yes
Approvals
CSA, cUL
RoHS
Yes
Net Weight
3 lbs
Gross Weight
3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved