LC1800
Tripp-Lite Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC1800

Tripp-Lite Transformers
In stock
Item Number
LC1800
MFG Item Number
LC1800
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
LC1800
UPS, 1800W, ISOBAR protection,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LC1800
Item Number LC1800
Manufacturer Tripp-Lite
Family Series Tripp-Lite Transformers
Phase 1
Output (VA) 1.8 kVA
Input VAC (Primary) 147 VAC, 89 VAC
Output VAC (Secondary) 120 VAC
Connection Method Prewired
Number of Connections 6
Mounting Portable
Net Weight 9.62 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved