N201-015-OR
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N201-015-OR

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
N201-015-OR
MFG Item Number
N201-015-OR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
N201-015-OR
15ft Cat6 Snagless Molded Patch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N201-015-OR
Item Number N201-015-OR
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Cable Type Cat 6
Connector Type RJ45
Connector Gender Male to Male
Length 15 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color Orange
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved