The store will not work correctly when cookies are disabled.
N252-048-1U
Tripp-Lite Network Panels
MFG Item Number
N252-048-1U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cat6 1U Patch Panel 568B - 110
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
N252-048-1U |
Item Number |
N252-048-1U |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Network Panels |
Number of Ports |
48 |
Rack Units |
1U |
Panel Format |
Punchdown |
Cable Type |
Cat 6 |
Preloaded |
Yes |
Shielded |
No |
Connection (Front) |
RJ45 |
Connection (Rear) |
110 Type IDC |
Cable Manager |
Yes |
Mounting |
Rack Mount |
Approvals |
UL |
RoHS |
Yes |
Comments |
High-Density |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved