The store will not work correctly when cookies are disabled.
N254-024-SH-6A
Tripp-Lite Network Panels
In stock
Item Number
N254-024-SH-6A
MFG Item Number
N254-024-SH-6A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
24 Port Rackmount Cat6a Shielded
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
N254-024-SH-6A |
Item Number |
N254-024-SH-6A |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Network Panels |
Number of Ports |
24 |
Rack Units |
1U |
Panel Format |
Feed-Through |
Cable Type |
Cat 6a |
Preloaded |
Yes |
Shielded |
Yes |
Connection (Front) |
RJ45 |
Connection (Rear) |
RJ45 |
Cable Manager |
Yes |
Mounting |
Rack Mount |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
1.38 lbs |
Gross Weight |
2.085 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved