OMNI900LCD
Tripp-Lite Power Supplies, OMNI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMNI900LCD

Tripp-Lite Power Supplies, OMNI Series
In stock
Item Number
OMNI900LCD
MFG Item Number
OMNI900LCD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, OMNI Series
Item #
OMNI900LCD
900VA UPS System OmniSmart

OMNI Series Information

  • 1000VA Power‑Handling Capacity
  • Built‑in Isolation Transformer
  • Hot‑Swappable Batteries
  • NEMA 5‑15R Outlets
  • Surge Protection
  • Line Interactive

Tripp Lite's OMNI Line offers complete UPS protection with built‑in line‑interactive voltage regulation, intelligent monitoring and unattended shutdown capability. Built‑in isolation transformer with Faraday shield offers full isolation and complete common mode noise rejection. 1000VA power‑handling capacity supports point‑of‑sale applications, computers, internetworking equipment and home theater systems during commercial power failures. Line‑interactive voltage regulation corrects brownouts as low as 81V and overvoltages as high as 143V back to normal 120V levels, reserving battery power for use during complete power failures. Built‑in USB communications port works with PowerAlert Software and cabling to provide automatic unattended shutdown of connected network and PC applications.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OMNI900LCD
Item Number OMNI900LCD
Manufacturer Tripp-Lite
Product Series OMNI
Family Series Tripp-Lite Power Supplies, OMNI Series
Volt Amp Capacity (VA) 900 VA
Watt Capacity 475 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Run Time (Full Load) 3 Min
Run Time (Half Load) 10 Min
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved