OMNISMART350HG
Tripp-Lite Power Supplies, OMNI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMNISMART350HG

Tripp-Lite Power Supplies, OMNI Series
In stock
Item Number
OMNISMART350HG
MFG Item Number
OMNISMART350HG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, OMNI Series
Item #
OMNISMART350HG
330VA UPS System OmniSmart Hospital

OMNI Series Information

  • 1000VA Power‑Handling Capacity
  • Built‑in Isolation Transformer
  • Hot‑Swappable Batteries
  • NEMA 5‑15R Outlets
  • Surge Protection
  • Line Interactive

Tripp Lite's OMNI Line offers complete UPS protection with built‑in line‑interactive voltage regulation, intelligent monitoring and unattended shutdown capability. Built‑in isolation transformer with Faraday shield offers full isolation and complete common mode noise rejection. 1000VA power‑handling capacity supports point‑of‑sale applications, computers, internetworking equipment and home theater systems during commercial power failures. Line‑interactive voltage regulation corrects brownouts as low as 81V and overvoltages as high as 143V back to normal 120V levels, reserving battery power for use during complete power failures. Built‑in USB communications port works with PowerAlert Software and cabling to provide automatic unattended shutdown of connected network and PC applications.


Specifications

Specifications
Manufacturer Part Number OMNISMART350HG
Item Number OMNISMART350HG
Manufacturer Tripp-Lite
Product Series OMNI
Family Series Tripp-Lite Power Supplies, OMNI Series
Volt Amp Capacity (VA) 330 VA
Watt Capacity 225 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Number of Outputs 4
Run Time (Full Load) 3 Min
Run Time (Half Load) 10 Min
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved