OMNIVS1500
Tripp-Lite Power Supplies, OMNI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMNIVS1500

Tripp-Lite Power Supplies, OMNI Series
In stock
Item Number
OMNIVS1500
MFG Item Number
OMNIVS1500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, OMNI Series
Item #
OMNIVS1500
1500VA UPS System OmniVS Tower

OMNI Series Information

  • 1000VA Power‑Handling Capacity
  • Built‑in Isolation Transformer
  • Hot‑Swappable Batteries
  • NEMA 5‑15R Outlets
  • Surge Protection
  • Line Interactive

Tripp Lite's OMNI Line offers complete UPS protection with built‑in line‑interactive voltage regulation, intelligent monitoring and unattended shutdown capability. Built‑in isolation transformer with Faraday shield offers full isolation and complete common mode noise rejection. 1000VA power‑handling capacity supports point‑of‑sale applications, computers, internetworking equipment and home theater systems during commercial power failures. Line‑interactive voltage regulation corrects brownouts as low as 81V and overvoltages as high as 143V back to normal 120V levels, reserving battery power for use during complete power failures. Built‑in USB communications port works with PowerAlert Software and cabling to provide automatic unattended shutdown of connected network and PC applications.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OMNIVS1500
Item Number OMNIVS1500
Manufacturer Tripp-Lite
Product Series OMNI
Family Series Tripp-Lite Power Supplies, OMNI Series
Volt Amp Capacity (VA) 1,500 VA
Watt Capacity 940 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Run Time (Full Load) 4 Min
Run Time (Half Load) 8.5 Min
Mounting Stand Alone
Net Weight 28 lbs
Gross Weight 28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved