The store will not work correctly when cookies are disabled.
OMNIVSX1500
Tripp-Lite Power Supplies
MFG Item Number
OMNIVSX1500
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1500VA 900W UPS Battery Back Up
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
OMNIVSX1500 |
Item Number |
OMNIVSX1500 |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Power Supplies |
Volt Amp Capacity (VA) |
1,500 VA |
Watt Capacity |
900 W |
Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Phase |
1 |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
8 |
Run Time (Half Load) |
6.5 Min |
Mounting |
Stand Alone |
Approvals |
CSA, UL |
Net Weight |
22 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved