The store will not work correctly when cookies are disabled.
P134-000-50BK
Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
P134-000-50BK
MFG Item Number
P134-000-50BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, Series
DisplayPort to DVI Adapter Video
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P134-000-50BK |
Item Number |
P134-000-50BK |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Panel & Computer Interface Cables |
Connector Type |
Displayport to DVI |
Connector Gender |
Male to Female |
Length |
0.5 ' |
Shielding |
Yes |
Plenum Rated |
No |
Strain Relief |
No |
Color |
Black |
RoHS |
No |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved