P960-001-M2-NE
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P960-001-M2-NE

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
P960-001-M2-NE
MFG Item Number
P960-001-M2-NE
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
P960-001-M2-NE
M.2 NGFF SSD (B-Key) to 2.5in SATA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P960-001-M2-NE
Item Number P960-001-M2-NE
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Connector Type SATA to SATA
Connector Gender Female
Shielding No
Plenum Rated No
Strain Relief No
Color Green
Approvals CE, REACH
RoHS Yes
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved