PR4.5
Tripp-Lite Power Supplies, Trim Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR4.5

Tripp-Lite Power Supplies, Trim Line Series
In stock
Item Number
PR4.5
MFG Item Number
PR4.5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Trim Line Series
Item #
PR4.5
DC Power Supply 120VAC Input to

Trim Line Series Information

  • Automatic Time‑Controlled Overcurrent Protection in Case of Overload
  • High Quality Filtering Created Very Low Ripple/Low Noise Operation
  • Illuminated On/Off Switch
Precision regulated DC power supplies are ideal for commercial/land‑mobile, ham and CB radios, test bench supplies, base stations, tape players and amplifiers. Designed for years of reliable service and superior performance, they efficiently convert 120 volts AC into 13.8 volts DC (+/‑0.5V). The Trim Line Series of DC power supplies offers a low‑profile design with a footprint that matches the most popular radios on the market, such as Motorola, Radius, GE Monogram Series and EF Johnson models.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR4.5
Item Number PR4.5
Manufacturer Tripp-Lite
Product Series Trim Line
Family Series Tripp-Lite Power Supplies, Trim Line Series
Nominal Input Voltage (AC) 120 VAC
Input Voltage (AC) 120 VAC
Phase (Input) 1
Nominal Output VDC 12 VDC
Output VDC 13.8 VDC
Output Current 4.5 A
Mounting Surface
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature 32-104 °F
Net Weight 5 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved