PR40
Tripp-Lite Power Supplies, Trim Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR40

Tripp-Lite Power Supplies, Trim Line Series
In stock
Item Number
PR40
MFG Item Number
PR40
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Trim Line Series
Item #
PR40
DC Power Supply 120VAC Input to

Trim Line Series Information

  • Automatic Time‑Controlled Overcurrent Protection in Case of Overload
  • High Quality Filtering Created Very Low Ripple/Low Noise Operation
  • Illuminated On/Off Switch
Precision regulated DC power supplies are ideal for commercial/land‑mobile, ham and CB radios, test bench supplies, base stations, tape players and amplifiers. Designed for years of reliable service and superior performance, they efficiently convert 120 volts AC into 13.8 volts DC (+/‑0.5V). The Trim Line Series of DC power supplies offers a low‑profile design with a footprint that matches the most popular radios on the market, such as Motorola, Radius, GE Monogram Series and EF Johnson models.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR40
Item Number PR40
Manufacturer Tripp-Lite
Product Series Trim Line
Family Series Tripp-Lite Power Supplies, Trim Line Series
Nominal Input Voltage (AC) 120 VAC
Input Voltage (AC) 120 VAC
Phase (Input) 1
Nominal Output VDC 12 VDC
Output VDC 13.8 VDC
Output Current 40 A
Mounting Surface
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature 32-104 °F
Net Weight 27 lbs
Gross Weight 27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved