The store will not work correctly when cookies are disabled.
PV1250FC
Tripp-Lite Power Supplies
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
12V DC to AC Inverter Plus with
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PV1250FC |
Item Number |
PV1250FC |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Power Supplies |
Nominal Input Voltage |
12 VDC |
Input Voltage |
12 VDC |
Power (VA/Watts) |
1,250 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
120 V |
Output Type |
Modified Sine Wave |
Output Protection |
Yes |
Mounting |
Surface |
Net Weight |
23.2 lbs |
Gross Weight |
24.8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved