SM1500RMXL2UTAA
Tripp-Lite Power Supplies, SM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SM1500RMXL2UTAA

Tripp-Lite Power Supplies, SM Series
In stock
Item Number
SM1500RMXL2UTAA
MFG Item Number
SM1500RMXL2UTAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SM Series
Item #
SM1500RMXL2UTAA
TAA Compliant 1500VA UPS Smart Pro

SM Series Information

  • Graphical LCD Monitoring Screen
  • 95% Energy Efficiency Ratings
  • Hot‑Swappable Batteries
  • Power Alert Software
  • NEMA 5‑15R Outlets
  • 10ft Power Cord

The SM Line SmartPro 120V 1kVA 800W Line‑Interactive Sine Wave UPS provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up servers and network storage devices, the SM Line switches to 1kVA/800W battery mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.


Specifications

Specifications
Manufacturer Part Number SM1500RMXL2UTAA
Item Number SM1500RMXL2UTAA
Manufacturer Tripp-Lite
Product Series SM
Family Series Tripp-Lite Power Supplies, SM Series
Volt Amp Capacity (VA) 1,500 VA
Watt Capacity 1,350 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Number of Outputs 8
Run Time (Full Load) 4.9 Min
Run Time (Half Load) 14 Min
Mounting Rack Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved