SM2200RMDVTAA
Tripp-Lite Power Supplies, SM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SM2200RMDVTAA

Tripp-Lite Power Supplies, SM Series
In stock
Item Number
SM2200RMDVTAA
MFG Item Number
SM2200RMDVTAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SM Series
Item #
SM2200RMDVTAA
2200VA UPS Dual Voltage 120V - 230V

SM Series Information

  • Graphical LCD Monitoring Screen
  • 95% Energy Efficiency Ratings
  • Hot‑Swappable Batteries
  • Power Alert Software
  • NEMA 5‑15R Outlets
  • 10ft Power Cord

The SM Line SmartPro 120V 1kVA 800W Line‑Interactive Sine Wave UPS provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up servers and network storage devices, the SM Line switches to 1kVA/800W battery mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SM2200RMDVTAA
Item Number SM2200RMDVTAA
Manufacturer Tripp-Lite
Product Series SM
Family Series Tripp-Lite Power Supplies, SM Series
Volt Amp Capacity (VA) 2,200 VA
Watt Capacity 1,920 W
Voltage 120 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Run Time (Full Load) 12 Min
Run Time (Half Load) 30 Min
Mounting Rack Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved