SU10000RT3U
Tripp-Lite Power Supplies, SU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SU10000RT3U

Tripp-Lite Power Supplies, SU Series
In stock
Item Number
SU10000RT3U
MFG Item Number
SU10000RT3U
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SU Series
Item #
SU10000RT3U
10000VA UPS System SmartOnline

SU Series Information

  • Detachable PDU with Manual Bypass Switch
  • Supports Emergency Power Off
  • Double Conversion Operation
  • Hot‑Swappable Batteries
  • Power Alert Software

Tripp Lite SU Line 10,000VA / 10kVA / 9000 watt online, double‑conversion UPS system offers complete power protection for critical network applications. This system delivers online, double‑conversion UPS protection with zero transfer time, suitable for advanced networking applications. Fault‑tolerant auto‑bypass prevents unexpected service interruptions during UPS overload or internal fault conditions. Included detachable PDU with manual bypass switch enables hot‑swappable replacement of entire UPS power module with no interruption to connected equipment. Enhanced availability, fault tolerance and simple hot‑swap replacement options make this UPS ideal for advanced networking applications in data centers, computer rooms, network closets and rugged industrial locations.




Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SU10000RT3U
Item Number SU10000RT3U
Manufacturer Tripp-Lite
Product Series SU
Family Series Tripp-Lite Power Supplies, SU Series
Volt Amp Capacity (VA) 10,000 VA
Watt Capacity 9,000 W
Voltage 240 VAC, 208 VAC
Nominal Voltage 208 VAC, 240 VAC
Class Online
Number of Outputs 6
Run Time (Full Load) 4.3 Min
Run Time (Half Load) 12.5 Min
Mounting Rack Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved