The store will not work correctly when cookies are disabled.
SU2000RTXLCD2U
Tripp-Lite Power Supplies, SmartOnline Series
In stock
Item Number
SU2000RTXLCD2U
MFG Item Number
SU2000RTXLCD2U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, SmartOnline Series
UPS Smart Online 2000VA 1800W
SmartOnline Series Information
- Zero Transfer Time between On‑Line and Battery Mode
- Offers Network‑Grade Protection against Power Failures and Voltage Fluctuations
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SU2000RTXLCD2U |
Item Number |
SU2000RTXLCD2U |
Manufacturer |
Tripp-Lite |
Product Series |
SmartOnline |
Family Series |
Tripp-Lite Power Supplies, SmartOnline Series |
Volt Amp Capacity (VA) |
2,000 VA |
Watt Capacity |
1,800 W |
Voltage |
127 VAC, 120 VAC, 110 VAC, 115 VAC, 100 VAC |
Nominal Voltage |
120 VAC |
Phase |
1 |
Class |
Online |
Connection Type |
Plug-In |
Number of Outputs |
7 |
Run Time (Full Load) |
4.3 Min |
Run Time (Half Load) |
12.3 Min |
Mounting |
Rack Mount |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
48.5 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved